Shop All Disinfectants and Sanitizers
Werth Sanitary Supply
Cleaner and Disinfectant, 1 gal. Bottle, Unscented, 4 PK
Mfr # 3000
Zoro # G0551979
product price: $150.99
/pk 4, $37.75/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Size 1 gal.
- Fragrance Unscented
- Primary Chemical Quat
- Cleaner Chemical Product Grouping Disinfectants and Sanitizers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werth Sanitary Supply
- MFR # 3000
- Zoro # G0551979
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 1 gal. |
Degreaser Container Size | 1 gal. |
Cleaner Container Size | 1 gal. |
Container Size | 1 gal |
Description
Cleaner and Disinfectant, Primary Chemical Quat, Container Type Jug, Container Size 1 gal, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Unscented, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, Targeted Pathogens E-coli; H1N1; Hepatitis A; Hepatitis B; Herpes; HIV; MRSA, Product Series No Series, Flash Point Greater than 200 Degrees F, NSF Rating Not Rated, EPA Registered Yes, Net Weight 128 oz.
Restrictions
- This item has been restricted from sale in the following states: AK, AL, AR, AZ, CO, CT, DC, DE, FL, GA, HI, IA, ID, IL, IN, KS, KY, LA, MA, MD, ME, MI, MN, MO, MS, MT, NC, ND, NE, NH, NJ, NM, NV, NY, OH, OK, OR, PA, PR, RI, SC, SD, TN, TX, UT, VA, VT, WA, WI, WV, WY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Dust Case w/ HEPA Filter (196162-1)
- EMSCO GROUP Rhino Mop Bucket with Wringer, 26 Qt, Metal-Free, Inmate-Safe for Corrections Facilities (2680-9)
- FRONT 9 RESTORATION Cleaning Solution, 4 PK (F9BC)
- ZEP Cleaner/Degreaser, 5 gal. Bucket, Liquid, Clear, Colorless (J33734)
- CLOROX Cleaner and Disinfectant, 1 gal. Jug, Unscented, 4 PK (68978)
- POWERBUILT SaniDate Biosafe Disinfectant Solution for Use w/SaniFlow Device, 64oz (647731)
- CLOROX Cleaners & Detergents, Spray Bottle, Unscented, 9 PK (60213CT)
- DRI-EAZ Botaniclean Germicidal Disinfectant Cleaner 224006000 - 3 Liter - Case of 4 (101812)
- PHONESOAP PhoneSoap Go-White (701-2)
- DIVERSEY Cleaners & Detergents, Aerosol Spray, Fresh Scent (4832)
- MICROGOLD Multi-Action Disinfectant Antimicrobial Spray, Bottle, Unscented, 4 PK (MG0096)
- Werth Sanitary Supply Disinfectants and Sanitizers