Shop All Degreasers
Werth Sanitary Supply
Bio-Based Spray & Wipe Cleaner Degreaser, 1 Qt Trigger Spray Bottle, Liquid, Pink, 12 PK
Mfr # 1101206
Zoro # G0552225
original price:
$129.19
15% off
new price: $108.99
/pk 12, $9.08/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Trigger Spray Bottle
- Size 1 Qt
- Cleaner Form Liquid
- Fragrance Floral
- Recommended Dilution Ready to Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werth Sanitary Supply
- MFR # 1101206
- Zoro # G0552225
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 1 Qt |
Cleaner Container Size | 1 qt |
Container Size | 32 oz |
Description
Graffiti, Stain Remover, Container Type Bottle, Container Size 32 oz, Cleaner Form Liquid, Fragrance Unscented, Biodegradable Yes, Color Pink, Flash Point Greater Than 200 Degrees F, Maximum RTU Yield per Container 3 gal, Nonflammable Yes, Primary Chemical None, Product Series No Series, Properties Biodegradable, Nonflammable, Recommended Dilution Ready To Use, Removes Graffiti, Stain, Standards USDA BioPreferred Listed, Surfaces for Use On Hard Nonporous Surfaces, VOC Content 0 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABOT Wood Cleaner, Clear, 1 gal. (140.0008007.007)
- ZEP Degreaser, 55 Gal Tote, Liquid, Purple (085685)
- METROVAC Disc Filter, Foam, Dry, 6-1/4 L, PK3 (MVC-56F)
- THRIFCO PLUMBING Flexible Bristle Acid/Flux Brushes, 3/Pack (4400102)
- WERTH SANITARY SUPPLY Multi-Purpose Cleaner/Degreaser, 1 Qt Bottle, Liquid, Pink, 12 PK (1100221)
- WERTH SANITARY SUPPLY Bio-Based Cleaner & Degreaser, 4 Gal Jug, Liquid, Orange, 4 PK (1101060)
- WERTH SANITARY SUPPLY Heavy Duty Degreaser, 4 Gal Jug, Liquid, Clear, 4 PK (1100800)
- SPRAYWAY Degreaser, 14 Oz Aerosol Can, Liquid, Colorless (SW285)
- ZEP Heavy-Duty Citrus Degreaser, 4 qt Liquid, Orange (ZPEZUCIT128)
- METHOD Lemongrass Scent Kitchen Degreaser 28 oz Spray (17623)
- ZEP Dyna 170 Degreaser, 5 Gal Pail, Liquid, Water Clear (17935)
- Werth Sanitary Supply Degreasers