Shop All Bathroom Cleaners
Werth Sanitary Supply
Bio-Based Foam Bathroom Clnr, 1 qt, PK12
Mfr # 125400
Zoro # G0552137
product price: $78.99
/pk 12, $6.58/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Multi-Surface Bathroom Cleaner
- Size 1 qt.
- Container Type Trigger Spray Bottle
- Fragrance Unscented
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werth Sanitary Supply
- MFR # 125400
- Zoro # G0552137
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 1 qt. |
Cleaner Container Size | 1 qt |
Degreaser Container Size | 1 qt. |
Container Size | 1 qt |
Description
Multi-Surface Bathroom Cleaner, Heavy Duty Foaming Bathroom Cleaner, Primary Chemical None, Surfaces for Use On Hard Nonporous Surfaces, Container Type Trigger Spray Bottle, Container Size 1 qt, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, Color Clear, Product Series Lime Off Plus, VOC Content 0 Percent, pH Level 1, pH Value Acidic, Biodegradable Yes, Flash Point Greater than 200 Degrees F, NSF Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Scouring Pad, Green, GP, PK20 (2NTJ3)
- TOUGH GUY 24 in L Dust Mop, Slide On Connection, Looped-End, Blue, Cotton/Polyester (1TZC5)
- UNGER Telescopic Pole 4'-8' (962720)
- BISON LIFE Quick Change High Impact Plastic Head Mop Handle, Red (BIS-RMH-09-1)
- WERTH SANITARY SUPPLY Bio-Based Enzyme Bathroom Clnr, 1 qt, PK12 (125450)
- ZEELINE 1 qt Purple Magic Industrial Cleaner (796-PMQ)
- MEGUIARS HEAVY CUT CLEANER PRO 16-OZ (MGM-0416)
- INSTANT POWER PROFESSIONAL Waterless Urinal Cleaner, Clear, 32 oz. (8205)
- LYSOL Disinfectant Toilet Bowl Cleaner w/Lime/Rust Remover, Atlantic Fresh, 24 oz, PK9 (19200-98013)
- LYSOL Cling and Fresh Toilet Bowl Cleaner, Forest Rain Scent, 24 oz, PK8 (19200-98015)
- CLEAN SHOWER 00001 Scrub Free Shower Cleaner (CL11397)
- Werth Sanitary Supply Bathroom Cleaners