Shop All Floor Cleaners and Maintainers
Werth Sanitary Supply
Bio-Based Floor Clnr/ Spray Buff, 1 qt, PK12
Mfr # 120600
Zoro # G0552146
product price: $138.99
/pk 12, $11.58/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Liquid
- Size 1 qt
- Color White
- Fragrance Lemon
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werth Sanitary Supply
- MFR # 120600
- Zoro # G0552146
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Size | 1 qt |
Container Size | 1 qt |
Details
Item | Floor Cleaner and Spray Buff |
Form | Liquid |
Color | White |
Fragrance | Lemon |
Container Type | Bottle |
Green Certification or Other Recognition | USDA Certified Biobased Product |
Recommended Dilution | Ready to Use |
Flash Point | 200 Degrees F |
pH Range | 8.5 |
VOC Content | 0% |
Standards | USDA |
Primary Chemical | Alcohol |
Cleaner Form | Liquid |
pH Level | 9 |
pH Value | Neutral |
Properties | Biodegradable |
Description
Floor Cleaner and Spray Buff, Cleaner Form Liquid, Container Size 1 qt, Container Type Bottle, pH Level 9, pH Value Neutral, Properties Biodegradable, Ready to Use, Recommended Dilution Ready to Use, Standards USDA, Color White, Flash Point 200 Degrees F, Fragrance Lemon, VOC Content 0 Percent, Primary Chemical Alcohol, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYWAY Fast Open 957 Screen Opener, 20oz (SW957-1)
- WINDEX Liquid Original Glass Cleaner Refill, Blue, 6 PK (SJN316147CT)
- SAFCO 4 gal Plastic Step-on 4-Gallon Receptacle, Black, Plastic (SAF9710BL)
- TOUGH GUY Microfiber Dusters, Microfiber, 26"L (2ZPD8)
- ODOBAN Professional Series Neutral pH Floor Cleaner Concentrate, 1 Gallon (936162-G4)
- TOTAL SOLUTIONS Stain Absorbent, Liquid, RTU, 1 qt. (1595003)
- MINWAX Cleanr Hardwood Flr 32Oz (621270004)
- MURPHY Murphy Orange Scent Oil Soap Liquid 22 oz (MUR 01031)
- BOARDWALK PDC Neutral Floor Cleaner, Tangy Fruit Scent, 3 Liter Bottle (BWK 4814EA)
- ZEP Hardwood and Laminate Cleaner, Fresh Scent, 1 gal, PK4 (ZUHLF128)
- BETCO Easy Task Thermoplastic Spray Buff, 12PK (BET6081200CT)
- Werth Sanitary Supply Floor Cleaners and Maintainers