Shop All Bathroom Cleaners
Werth Sanitary Supply
Bio-Based Enzyme Bathroom Clnr, 1 qt, PK12
Mfr # 125450
Zoro # G0552128
original price:
$112.49
21% off
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Multi-Surface Bathroom Cleaner
- Size 1 qt.
- Container Type Bottle
- Fragrance Unscented
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Werth Sanitary Supply
- MFR # 125450
- Zoro # G0552128
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 1 qt. |
Cleaner Container Size | 1 qt |
Degreaser Container Size | 1 qt. |
Container Size | 1 qt |
Description
Multi-Surface Bathroom Cleaner, Non-Acid Restroom Cleaner, Primary Chemical None, Surfaces for Use On Hard Nonporous Surfaces, Container Type Bottle, Container Size 1 qt, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, Color Green, Product Series NBC, VOC Content 0 Percent, pH Level 7, pH Value Neutral, Biodegradable Yes, Flash Point Greater than 200 Degrees F, NSF Rating Not Rated, USDA Certified, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 8" Swivel Tile and Grout Brush, Blue Handle (3CPH2)
- LYSOL Cleaners & Detergents, Aerosol Spray, Fresh, 12 PK (36241-02775)
- STRUCTRON Industrial Broom, 28", 2 Rows, 60" Handle (82728)
- REMCO 11 3/8 in Sweep Face Broom Head, Soft, Synthetic, Gray (291688)
- WERTH SANITARY SUPPLY Bio-Based Foam Bathroom Clnr, 1 qt, PK12 (125400)
- KABOOM Bathroom Cleaner, Foaming, 19 oz, PK8 (57037-00071)
- LYSOL Complete Clean No Scent Toilet Bowl Cleaner 24 oz Liquid (1920098014)
- CHURCH & DWIGHT CO. ArmHammer, Scrub Free Soap Scum Remover, Lemon, 32oz Spray Bottle, 8PK (3320000105)
- THEOCHEM BLUE BOWL CLEANER - 12/1 QT CASE, Acid Toilet Bowl cleaner, 12PK (100923-99990-1Q)
- SCRUBBING BUBBLES Bubbly Bleach Gel Citrus Scent Toilet Bowl Cleaner 24 oz Gel (71580)
- BETCO Stix Toilet Bowl Cleaner, Cherry Almond Scent, 32 oz Bottle, 12PK (761200)
- Werth Sanitary Supply Bathroom Cleaners