Shop All Carpet & Upholstery Cleaning Chemicals
Werth Sanitary Supply
Bio-Based Carpet Stain Remover, 1 qt, PK12
Mfr # 135800
Zoro # G0552119
original price:
$87.99
5% off
new price: $83.59
/pk 12, $6.97/ea
Free Shipping & Returns
$83.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Dilution Ready to Use
- pH 10
- Size 1 qt
- Green Certification or Other Recognition USDA Certified Biobased Product
- Container Type Trigger Spray Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werth Sanitary Supply
- MFR # 135800
- Zoro # G0552119
- Country of Origin United States
- Category Carpet & Upholstery Cleaning Chemicals
Dimensions
Size | 1 qt |
Container Size | 32 oz |
Description
Spot and Stain Remover, Cleaner Type Stain Remover, Container Type Trigger Spray Bottle, Container Size 32 oz, Cleaner Form Liquid, Ready to Use/Concentrated Ready to Use, pH Value Alkaline, Fragrance Coconut, Product Label Carpet Spotter, Standards IARC, NTP, OSHA, EPCRA, California Proposition 65 Compliant, Base Formula Water Based, Biodegradable Yes, Flash Point Greater Than 200 Degrees F, For Use With Carpet, Low Foaming Yes, Maximum Application Temperature 200 Degrees F
Restrictions
- This item has been restricted from sale in the following states: ME, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLEDGE Lemon Scent Furniture Polish 9.7 oz Spray (72372)
- READ RIGHT Screen Wipes, PK24 (REARR1209)
- GENUINE JOE Eclipse Deodorizing Clip Cucumber 30 Day, PK12 (85162)
- OIL-DRI Sorbents, 33 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (L91006G)
- WERTH SANITARY SUPPLY Deodorizing Carpet Clnr Conc., 1 gal, PK4 (135250)
- RESOLVE Triple Oxi Advanced No Scent Stain Remover 22 oz Liquid (1920000601)
- WD-40 Spot Shot Professional Instant Carpet Stain Remover, 18oz Spray, PK12 (WDC 009934)
- RUG DOCTOR Odor Remvr Sft Surf 16Oz (05076)
- THEOCHEM PREMIUM DRYSHEEN - 5 GL PAIL, Carpet Shampoo (100582-99990-1P)
- NAMCO MANUFACTURING Super Task Force Carpet Deodorizer, Fresh Scent, 1 gal., PK4 (2502-1)
- RECKITT BENCKISER Foam Carpet Cleaner- 22 oz. (RAC00706)
- Werth Sanitary Supply Carpet & Upholstery Cleaning Chemicals