Shop All Carpet & Upholstery Cleaning Chemicals
This Product is Discontinued
Werth Sanitary Supply
All Surface Polish, 18 oz. Can, PK12 (Discontinued)
Mfr # 130220
Zoro # G3235963
Free Shipping & Returns
This Product is Discontinued
Key Features
- Recommended Dilution Ready to Use
- Size 20 oz.
- Effective to Remove Hepatitis A
- Fragrance Unscented
- Cleaner Container Size 18 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Werth Sanitary Supply
- MFR # 130220
- Zoro # G3235963
- Country of Origin United States
- Category Carpet & Upholstery Cleaning Chemicals
Dimensions
Size | 20 oz. |
Cleaner Container Size | 18 oz |
Container Size | 18 oz |
Details
Item | Polish |
Recommended Dilution | Ready to Use |
Effective to Remove | Hepatitis A |
Fragrance | Unscented |
Cleaner Form | Liquid |
VOC Content | 0% |
Cleaner Container Type | Aerosol Can |
Cleaner Chemical Product Grouping | Wood Cleaners |
For Use On | All Surfaces |
Contains | White Mineral Oil |
Primary Chemical | None |
Net Weight | 18 oz |
Flash Point | 156 Degrees F |
Container Type | Aerosol Spray Can |
Surfaces for Use On | Aluminum, Chrome, Galvanized Steel, Stainless Steel, Steel, Wood |
For Use on Surfaces | Aluminum, Chrome, Galvanized Steel, Stainless Steel, Steel, Wood |
Description
Cleaner Form Liquid, Container Size 18 oz, Container Type Aerosol Spray Can, Fragrance Unscented, Surfaces for Use On Aluminum, Chrome, Galvanized Steel, Stainless Steel, Steel, Wood, VOC Content 0 Percent, Flash Point 156 Degrees F, Net Weight 18 oz, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.