Shop All Air Fresheners & Odor Eliminators
Werth Sanitary Supply
Air Freshener/Deodorizer, 1 gal, PK4
Mfr # 100312
Zoro # G0552091
product price: $94.79
/pk 4, $23.70/ea
Free Shipping & Returns
$94.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Fresh
- Color Clear
- Recommended Dilution 1:5
- Cleaner Form Liquid
- Cleaner Container Size 1 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werth Sanitary Supply
- MFR # 100312
- Zoro # G0552091
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 1 gal |
Degreaser Container Size | 1 gal. |
Size | 1 gal. |
Container Size | 1 gal |
Details
Fragrance | Fresh |
Color | Clear |
Recommended Dilution | 1:5 |
Cleaner Form | Liquid |
Cleaner Container Type | Jug |
Cleaner Chemical Product Grouping | Odor Eliminators |
Container Type | Jug |
For Use On | Odors, Carpet, Floors |
Degreaser Container Type | Jug |
Standards | USDA Certified |
Item - Surface and Air Deodorants | Deodorizer |
Item | Deodorizer |
Primary Chemical | Alcohol |
Surfaces for Use On | Carpet, Hard Nonporous Surfaces |
NSF Rating | Not Rated |
Air Freshener Form | Liquid |
Biodegradable | Yes |
Description
Deodorizer, Odor Eliminators, Fragrance Fresh, Container Type Jug, Container Size 1 gal, Recommended Dilution 1:5, Air Freshener Form Liquid, Clear, Carpet, Hard Nonporous Surfaces, Alcohol, Ready to Use/Concentrated Concentrated, Biodegradable Yes, NSF Rating Not Rated, Standards USDA Certified, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAD 13 gal Trash Bags, 9 mil (229 Micron), White, 100 PK (CLO78526)
- POLAR PLASTICS Construction Film, Roll, 4 Mil, Clear (C844)
- ALFI BRAND ALFI brand ABTP77-PSS Polished Stainless Steel Recessed Toilet Paper Holder with Cover (ABTP77-PSS)
- FLITZ Multi Purpose Cream, Size 5.3 oz. (BU 03515)
- ECO AIR Eco Air Passive Air Frehener 36 Hm, PK6 (EA-F-006I036M-05)
- NATURES AIR Sponge Odor Absorber, Neutral, 0.5 lb Gel (101-1)
- TOUGH GUY Toilet Deodorizer, Jug, 6 Gal, Ready To Use Liquid, Bubblegum Fragrance (18E886)
- SPARTAN CHEMICAL CO. Airlift Lemon Scent 1 Gallon Air Freshener (302004)
- ODOR GENIE Odor Genie Wild Berry8Oz (FG69H)
- FILTER FRESH Web FilterFresh Tropical Bay Scent Air Freshener 0.8 oz Gel (WTROPIC)
- GLADE Air Freshener Spry Aersl (77472)
- Werth Sanitary Supply Air Fresheners & Odor Eliminators