Shop All Fixed Work Platforms
This Product is Discontinued
Werner
Work Platform, Aluminum, Silver, 20-1/2"H (Discontinued)
Mfr # AP-30
Zoro # G9477711
Free Shipping & Returns
This Product is Discontinued
Key Features
- Platform Height 20 9/16 in
- Overall Height 1 ft 8-1/2 in
- Load Capacity 300 lb
- Material Aluminum
- Platform Depth 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # AP-30
- Zoro # G9477711
- UPC # 051751119992
- Country of Origin China
- Category Fixed Work Platforms
Dimensions
Platform Height | 20 9/16 in |
Overall Height | 1 ft 8-1/2 in |
Platform Depth | 16 in |
Platform Width | 48 in |
Bottom Width | 19 5/8 in |
Step Width | 16 in |
Step Depth | 3 in |
Base Depth | 58 3/4 in |
Description
Folding Platform, Material Aluminum, Platform Style Single Access, Platform Height 20 9/16 in, Load Capacity 300 lb, Number of Modular Decks 1, Base Depth 58 3/4 in, Bottom Width 19 5/8 in, Platform Depth 16 in, Platform Width 48 in, Overall Height 1 ft 8-1/2 in, Number of Guard Rails 0, Number of Legs 4, Number of Steps 1, Step Width 16 in, Step Depth 3 in, Climbing Angle 60 Degrees , Step Tread Serrated, Color Silver, Finish Aluminum, Standards OSHA and ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.