Shop All Scaffolding Planks & Stages
Werner
Two-Person Scaffolding Stage, 24 ft. Length
Mfr # 2424
Zoro # G8533481
product price: $741.00
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$741.00
Free 30-Day Returns
Key Features
- Overall Height 6 in
- Overall Length 24 ft
- Overall Width 14 in
- Load Capacity 500 lb
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # 2424
- Zoro # G8533481
- UPC # 051751014433
- Country of Origin Mexico
- Category Scaffolding Planks & Stages
Dimensions
Overall Height | 6 in |
Overall Length | 24 ft |
Overall Width | 14 in |
Details
Load Capacity | 500 lb |
Material | Aluminum |
Item | Two-Person Scaffolding Stage |
Series | 2400 |
Standards | ANSI A 10.8 (2001), OSHA |
Description
Two-Person Scaffolding Stage, Overall Length 24 ft, Overall Width 14 in, Overall Height 6 in, Material Aluminum, Load Capacity 500 lb, Series 2400, Standards ANSI A 10.8 (2001), OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 48 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity (ST-203 A2 C6 P5)
- DAYTON Swivel Caster (S004)
- CASTERHQ Medium Duty 6"X 2" Green Polyurethane ON Iron Wheel, Swivel Caster (MD6X2PIS)
- ERICKSON Strap Hanger, D3 1/4In, W6In, H4In, Black (58000)
- WERNER Extension Plank, 8 ft. L, 2 In. H (PA208)
- WERNER Two-Person Scaffolding Stage, 16 Ft. L (2516)
- WERNER Extension Plank, 6 ft. L, 2 In. H (PA206)
- WERNER One-Person Scaffolding Stage, 12 Ft. L (2012)
- WERNER Extension Plank, 10 ft. L, 2 In. H (PA210)
- WERNER Two-Person Scaffolding Stage, 20 Ft. L (2620)
- LOUISVILLE Medium Duty Plank, 12 Inx13 ft, Cap 250 lb (LP-2921-13A)
- Werner Scaffolding Planks & Stages