Shop All Scaffolding Planks & Stages
Werner
Two-Person Scaffolding Stage, 24 Ft. L
Mfr # 2624
Zoro # G0797194
product price: $1,138.00
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$1,138.00
Free 30-Day Returns
Key Features
- Overall Length 24 ft
- Overall Height 6 in
- Overall Width 24 in
- Load Capacity 500 lb
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # 2624
- Zoro # G0797194
- UPC # 051751014600
- Country of Origin Mexico
- Category Scaffolding Planks & Stages
Dimensions
Overall Length | 24 ft |
Overall Height | 6 in |
Overall Width | 24 in |
Details
Load Capacity | 500 lb |
Material | Aluminum |
Series | 2600 |
Item | Two-Person Scaffolding Stage |
Standards | ANSI A 10.8 (2001), OSHA |
Description
Two-Person Scaffolding Stage, Overall Length 24 ft, Overall Width 24 in, Overall Height 6 in, Material Aluminum, Load Capacity 500 lb, Series 2600, Standards ANSI A 10.8 (2001), OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC Adjustable Height Work Platform, 5In-8In (WLOS559242)
- CM Brake Shading Coil (35826)
- US CARGO CONTROL Nylon Lifting Sling - Endless - 1" x 10' - 1-ply (EN1-901-10-T5)
- VESTIL Adjust Step-Mate Stand - Stainless Steel - AHW-H-1948-SS (AHW-H-1948-SS)
- WERNER Two-Person Scaffolding Stage, 12 Ft. L (2512)
- WERNER Extension Plank, 6 ft. L, 2 In. H (PA206)
- WERNER 12ft. Two-Person Scaffolding Stage (2412)
- WERNER Two-Person Scaffolding Stage, 20 Ft. L (2420)
- WERNER Two-Person Scaffolding Stage, 24 Ft. L (2524)
- WERNER Two-Person Scaffolding Stage, 16 Ft. L (2516)
- WERNER Two-Person Scaffolding Stage, 16 Ft. L (2616)
- Werner Scaffolding Planks & Stages