Shop All Scaffolding Planks & Stages
Werner
Two-Person Scaffolding Stage, 16 Ft. L
Mfr # 2516
Zoro # G7451263
product price: $595.00
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.
$595.00
Free 30-Day Returns
Key Features
- Overall Height 5 in
- Overall Length 16 ft
- Overall Width 20 in
- Load Capacity 500 lb
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # 2516
- Zoro # G7451263
- UPC # 051751014488
- Country of Origin Mexico
- Category Scaffolding Planks & Stages
Dimensions
Overall Height | 5 in |
Overall Length | 16 ft |
Overall Width | 20 in |
Details
Load Capacity | 500 lb |
Material | Aluminum |
Item | Two-Person Scaffolding Stage |
Series | 2500 |
Standards | ANSI A 10.8 (2001), OSHA |
Description
Two-Person Scaffolding Stage, Overall Length 16 ft, Overall Width 20 in, Overall Height 5 in, Material Aluminum, Load Capacity 500 lb, Series 2500, Standards ANSI A 10.8 (2001), OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NSF-Listed Plate Caster, 700 lb. Ld Rating, Roller (P21S-UY040R-14-WB-DL)
- A A C FOREARM FORKLIFT INC A A C Forearm Forklift Inc Orange Forearm Forklift Lifting & Moving Strap L749 (L74995D)
- SERVICE CASTER SCC-6” TPR Wheel Only – Replacement for Haul Master Appliance Hand Truck 9913304 (SCC-TPRBF620-5/8-HL2.1875)
- PARTNERS BRAND Sisal Rope, 1/4", 385 lb, Natural, 1500'/Case (TWR130)
- WERNER Extension Plank, 10 ft. L, 2 In. H (PA210)
- WERNER Three-Person Scaffolding Stage, 16 Ft. L (3216)
- WERNER Two-Person Scaffolding Stage, 24 Ft. L (2624)
- WERNER Three-Person Scaffolding Stage, 24 Ft. L (3224)
- WERNER Two-Person Scaffolding Stage, 20 Ft. L (2420)
- WERNER 16 ft. Two-Person Scaffolding Stage (2416)
- BAUER LADDER 20' x 28" 3-Man Aluminum Stage (230 Series) - 750 lb. Rated (23076)
- Werner Scaffolding Planks & Stages