Shop All Ladder Accessories
Werner
Tool Lasso(TM) with Belt Clip, 20 lb.
Mfr # AC58-TL
Zoro # G3281503
product price: $15.25
/ea
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Tool Holder with Belt Clip
- For Use With Werner 6200 Series and Jobstation Ladders
- Load Capacity 20 lb
- Material Plastic
- Accessory Type Tool Holder with Belt Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # AC58-TL
- Zoro # G3281503
- UPC # 051751094978
- Country of Origin China
- Category Ladder Accessories
Details
Includes | Tool Holder with Belt Clip |
Item | Tool Holder with Belt Clip |
For Use With | Werner 6200 Series and Jobstation Ladders |
Load Capacity | 20 lb |
Material | Plastic |
Accessory Type | Tool Holder with Belt Clip |
Description
Tool Holder with Belt Clip, Material Plastic, Load Capacity 20 lb, For Use With Werner 6200 Series and Jobstation Ladders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 4 ft Fiberglass Stepladder, 300 lb Capacity (L-3016-04)
- SERVICE CASTER SCC -4" Semi Steel Cast Iron V-Groove Wheel Only w/Roller Bearing -800 lbs Cpty (SCC-VGR420)
- HARRINGTON Lever Chain Hoist, 1,500 lb Load Capacity, 20 ft Hoist Lift, 31/32 in Hook Opening (LB008-20)
- ZORO SELECT Step Stool, White, Load Capacity 225 lb (803CJ7)
- WERNER Replacement Shoe Kit (26-5)
- WERNER Replacement Feet (21-7)
- WERNER FG Extension Ladder and Safety Labels (LFE100)
- WERNER Replacement Foot Kit (21-10)
- WERNER Podium Gate, Aluminum Material (AC63)
- WERNER Rope Pulley Kit (31-12)
- STRIKE3 LA102 Bike Rack - Ladder Mount (ST651326)
- Werner Ladders