Shop All Scaffolding Planks & Stages
Werner
Three-Person Scaffolding Stage, 12 Ft. L
Mfr # 3212
Zoro # G2585348
product price: $662.00
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$662.00
Free 30-Day Returns
Key Features
- Overall Height 4 in
- Overall Length 12 ft
- Overall Width 28 in
- Load Capacity 750 lb
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # 3212
- Zoro # G2585348
- UPC # 051751014815
- Country of Origin Mexico
- Category Scaffolding Planks & Stages
Dimensions
Overall Height | 4 in |
Overall Length | 12 ft |
Overall Width | 28 in |
Details
Load Capacity | 750 lb |
Material | Aluminum |
Series | 3200 |
Item | Three-Person Scaffolding Stage |
Standards | ANSI A 10.8 (2001), OSHA |
Description
Three-Person Scaffolding Stage, Overall Length 12 ft, Overall Width 28 in, Overall Height 4 in, Material Aluminum, Load Capacity 750 lb, Series 3200, Standards ANSI A 10.8 (2001), OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Limit Switch Shaft (36641)
- HANDI RAMP Alum Sectional Threshold Ramp 34" x 17" w/3" Rise, 700 lb. capacity (THRESH3/TMER3)
- SERVICE CASTER 5 Inch Black Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster SCC (SCC-TS20S514-PPUB-BLK-121315)
- TANIS Strip Brush Holder, Mounting Flange 2 In (AH400836CF)
- WERNER One-Person Scaffolding Stage, 24 ft. Length (2024)
- WERNER Extension Plank, 6 ft. L, 2 In. H (PA206)
- WERNER Two-Person Scaffolding Stage, 12 Ft. L (2612)
- WERNER Two-Person Scaffolding Stage, 24 Ft. L (2724)
- WERNER Two-Person Scaffolding Stage, 12 Ft. L (2512)
- WERNER One-Person Scaffolding Stage, 20 Ft. L (2020)
- LOUISVILLE Scaffolding Stage, 2in H x 8ft L, Aluminum (PD9208)
- Werner Scaffolding Planks & Stages