Shop All Concrete Anchor Screws
Werner
Swivel Concrete Bolts 10K (replacement b
Mfr # A510004
Zoro # G502203494
product price: $26.00
/ea
Sold in multiples of 10 for $260.00
$260.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # A510004
- Zoro # G502203494
- UPC # 051751127089
- Country of Origin United States
- Category Concrete Anchor Screws
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Description
Swivel Concrete Bolts 10K (replacement b
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR LOCKER Collated T-Nail, 1-1/2 in L, 14 ga, Galvanized, 1000 PK (CN15AL)
- DISCO Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L (11465PK)
- ZORO SELECT Flanged Coil Thread Anchor, 5/8" Dia, 2" L, Carbon Steel Zinc Plated, 25 PK (U30577.050.0001)
- RECOIL Helical Insert Repair Kit, Helical Inserts, M10-1.50, 10 Inserts (35108)
- WERNER Concrete Hybrid Anchor 10K, Drill hole 1 (A510002)
- WERNER Concrete Sleeve Anchor Bolt 5K, Drill ho (A510012)
- WERNER Anchor Swivel 5K Alloy Steel SAE 4140 (A320013)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Flat, 3-1/4" L, Steel Blue Ruspert, 50 PK (51234)
- TAPCON Tapcon Concrete Screw, 1/4" Dia., 2-3/4 in. L, 150 PK (28585)
- MIDWEST FASTENER Masonry Screw, 3/4" Dia., Hex, 6 1/4 in L, Steel Blue Ruspert, 5 PK (55025)
- MKT FASTENING Conset Concrete Screw, 3/16" Dia., Hex, 1-1/4" L, Steel Blue Ruspert, 25 PK (H3125SP)
- Werner Anchor Screws