Shop All Fixed Ladders
Werner
Straight Ladder, Fiberglass, 375 lb Load Capacity
Mfr # 7114-1
Zoro # G7487417
product price: $274.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$274.99
Free 30-Day Returns
Key Features
- Load Capacity 375 lb
- Material Fiberglass
- Overall Width 19 in
- Top Step Height 14 ft
- Standards ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # 7114-1
- Zoro # G7487417
- UPC # 051751012637
- Country of Origin Mexico
- Category Fixed Ladders
Dimensions
Overall Width | 19 in |
Top Step Height | 14 ft |
Rung Dia. | 1 1/4 in |
Ladder Height | 14 ft |
Rung Width | 17 1/2 in |
Details
Item | Straight Ladder |
Load Capacity | 375 lb |
Material | Fiberglass |
Standards | ANSI |
Rung/Step Spacing | 12 in |
ANSI Type | IAA |
Net Weight | 32.0 lb |
Number of Rungs | 14 |
Item - Straight Ladders | Straight Ladder |
Rung Spacing | 12" |
Rung Shape | Round |
Top to Bottom Rung | 13 ft |
Description
Straight Ladder, Ladder Height 14 ft, Overall Width 19 in, Material Fiberglass, Load Capacity 375 lb, Number of Rungs 14, Top to Bottom Rung 13 ft, Rung Dia. 1 1/4 in, Rung/Step Spacing 12 in, Rung Width 17 1/2 in, Top Step Height 14 ft, Rung Shape Round, Standards ANSI, ANSI Type IAA, Net Weight 32.0 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL MultiStream X-Chart, 8 Bushel, 220lbs Cap, 6.7"x35.7"x34", BK (RCP1881781)
- ZORO SELECT Pulley Block, Wire Rope, 1/4 in Max Cable Size, 685 lb Max Load, Zinc Plated (4JX72)
- WESCO Stair Climbing Hand Truck (274101)
- BROWNING Torque Overload Accessory- T25L Series Disc - 25D PR REPL DISC;BRO (25D PR REPL DISC)
- WERNER 14 ft. Straight Ladder, Aluminum, 14 Steps, 300 lb Load Capacity (D1514-1)
- WERNER Straight Ladder, Fiberglass, 300 lb Load Capacity (D6220-1)
- WERNER Straight Ladder, Fiberglass, 300 lb. Load Capacity (D6208-1)
- WERNER Manhole Ladder, Fiberglass, 375 lb Load Capacity (M7116-1)
- WERNER 18 ft. Straight Ladder, Aluminum, 18 Steps, 300 lb Load Capacity (D1518-1)
- WERNER 20 ft. Straight Ladder, Aluminum, 20 Steps, 300 lb Load Capacity (D1520-1)
- EGA PRODUCTS Custom Work Platform, 4 Steps, Modular, 35"W x 77"L Platform, Adjustable to 42"-45"H, Style 6 (CW6-45-4-6)
- Werner Ladders