Shop All Fixed Ladders
Werner
Straight Ladder, Fiberglass, 375 lb Load Capacity
Mfr # 7112-1
Zoro # G7551826
product price: $276.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$276.99
Free 30-Day Returns
Key Features
- Load Capacity 375 lb
- Material Fiberglass
- Overall Width 19 in
- Top Step Height 12 ft
- Standards ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # 7112-1
- Zoro # G7551826
- UPC # 051751012620
- Country of Origin Mexico
- Category Fixed Ladders
Dimensions
Overall Width | 19 in |
Top Step Height | 12 ft |
Rung Dia. | 1 1/4 in |
Rung Width | 17 1/2 in |
Ladder Height | 12 ft |
Details
Item | Straight Ladder |
Load Capacity | 375 lb |
Material | Fiberglass |
Standards | ANSI |
Rung/Step Spacing | 12 in |
ANSI Type | IAA |
Net Weight | 28.0 lb |
Rung Spacing | 12" |
Rung Shape | Round |
Item - Straight Ladders | Straight Ladder |
Number of Rungs | 12 |
Top to Bottom Rung | 11 ft |
Description
Straight Ladder, Ladder Height 12 ft, Overall Width 19 in, Material Fiberglass, Load Capacity 375 lb, Number of Rungs 12, Top to Bottom Rung 11 ft, Rung Dia. 1 1/4 in, Rung/Step Spacing 12 in, Rung Width 17 1/2 in, Top Step Height 12 ft, Rung Shape Round, Standards ANSI, ANSI Type IAA, Net Weight 28.0 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Polyurthn, 3 in, 210 lb (32J893)
- SOUTHERN WIRE 250' 3/16in Dia. Vinyl Coated 1/4in Dia. 7x19 Type 304 Stainless Steel Cable (002000-00040)
- PEERLESS CHAIN 1/2 G80 EYE GRAB HK, UPC, 8427680 (8427680)
- TMI Flexible Bulk Roll, Ribbed, 8in, Clear (999-00129)
- WERNER Manhole Ladder, Fiberglass, 375 lb Load Capacity (M7110-1)
- WERNER 24 ft. Straight Ladder, Aluminum, 24 Steps, 300 lb Load Capacity (524-1)
- WERNER 12 ft. Straight Ladder, Aluminum, 12 Steps, 300 lb Load Capacity (D1512-1)
- WERNER Sectional Ladder, Fiberglass, 375 lb Load Capacity (S7906-1)
- WERNER Manhole Ladder, Fiberglass, 375 lb Load Capacity (M7116-1)
- WERNER Straight Ladder, Fiberglass, 300 lb. Load Capacity (D6208-1)
- EGA Fixed Dock Ladder, Walk Through, 6 Steps, Top Step Height 5'6", Overall Length 9' (MDT06)
- Werner Ladders