Shop All Fixed Ladders
Werner
Straight Ladder, Fiberglass, 300 lb Load Capacity
Mfr # D6220-1
Zoro # G7571532
product price: $302.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$302.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Load Capacity 300 lb
- Material Fiberglass
- Overall Width 19 in
- Top Step Height 16 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # D6220-1
- Zoro # G7571532
- UPC # 051751032253
- Country of Origin Mexico
- Category Fixed Ladders
Dimensions
Overall Width | 19 in |
Top Step Height | 16 ft |
Rung Dia. | 1 1/2 in |
Ladder Height | 20 ft |
Rung Width | 18 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Straight Ladder |
Load Capacity | 300 lb |
Material | Fiberglass |
Standards | OSHA/ANSI |
Rung/Step Spacing | 12 in |
ANSI Type | IA |
Net Weight | 45.5 lb |
Rung Spacing | 12" |
Number of Rungs | 20 |
Item - Straight Ladders | Straight Ladder |
Rung Shape | D-Rung |
Top to Bottom Rung | 19 ft |
Description
Straight Ladder, Ladder Height 20 ft, Overall Width 19 in, Material Fiberglass, Load Capacity 300 lb, Number of Rungs 20, Top to Bottom Rung 19 ft, Rung Dia. 1 1/2 in, Rung/Step Spacing 12 in, Rung Width 18 3/4 in, Top Step Height 16 ft, Rung Shape D-Rung, Standards ANSI A14.5 (2007), OSHA, ANSI Type IA, Net Weight 45.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERCO Holdown Assemblies, Holdown Assy N/S Squ (8-9478)
- LIFT-ALL Web Sling, Type 5, 4 ft L, 1 in W, Polyester, Silver (EN1801TX4)
- US CARGO CONTROL 2" x 8' Orange Car Tie Down Strap w/ Flat Snap Hooks (5108FSH-NSOR)
- ZENDEX TOOL $RAK JAK AIR 2-TON 18 LIFT (UTTBT2)
- WERNER Straight Ladder, Fiberglass, 300 lb. Load Capacity (D6208-1)
- WERNER Straight Ladder, Aluminum, 300 lb Load Capacity (D1516-1)
- WERNER 10 ft. Straight Ladder, Aluminum, 10 Steps, 375 lb Load Capacity (510-1)
- WERNER 20 ft. Straight Ladder, Aluminum, 20 Steps, 300 lb Load Capacity (D1520-1)
- WERNER Straight Ladder, Fiberglass, 375 lb Load Capacity (7114-1)
- WERNER 14 ft. Straight Ladder, Fiberglass, 14 Steps, 300 lb Load Capacity (D6214-1)
- TRI-ARC 21 ft. Ladder, Standard Fixed Cage, Steel, 22-Rung, Steel, 22 Steps, Safety Yellow Finish (WLFC1122-Y)
- Werner Fixed Ladders