Shop All Fixed Ladders
Werner
Straight Ladder, Fiberglass, 300 lb. Load Capacity
Mfr # D6208-1
Zoro # G7507805
product price: $150.00
/ea
Free Shipping & Returns
$150.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 300 lb
- Material Fiberglass
- Overall Width 19 in
- Top Step Height 4 ft
- Standards OSHA/ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # D6208-1
- Zoro # G7507805
- UPC # 051751032192
- Country of Origin Mexico
- Category Fixed Ladders
Dimensions
Overall Width | 19 in |
Top Step Height | 4 ft |
Rung Dia. | 1 1/2 in |
Ladder Height | 8 ft |
Rung Width | 18 3/4 in |
Details
Item | Straight Ladder |
Load Capacity | 300 lb |
Material | Fiberglass |
Standards | OSHA/ANSI |
Rung/Step Spacing | 12 in |
ANSI Type | IA |
Net Weight | 19.5 lb |
Item - Straight Ladders | Straight Ladder |
Top to Bottom Rung | 7 ft |
Rung Spacing | 12" |
Rung Shape | D-Rung |
Number of Rungs | 8 |
Description
Straight Ladder, Ladder Height 8 ft, Overall Width 19 in, Material Fiberglass, Load Capacity 300 lb, Number of Rungs 8, Top to Bottom Rung 7 ft, Rung Dia. 1 1/2 in, Rung/Step Spacing 12 in, Rung Width 18 3/4 in, Top Step Height 4 ft, Rung Shape D-Rung, Standards ANSI A14.5 (2007), OSHA, ANSI Type IA, Net Weight 19.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 5 in., 1050 lb., Green (3G271)
- LITTLE GIANT Heavy-Duty Wagon Truck, 3000 lbs Capacity, 16" Pneumatic, 36" x 72" (CH367216P)
- WHEELER-REX Wheeled Cart With Tool Box 6790 (60507)
- WESCO Wheel (151551)
- WERNER Manhole Ladder, Fiberglass, 375 lb Load Capacity (M7110-1)
- WERNER Straight Ladder, Aluminum, 375 lb Load Capacity (512-1)
- WERNER 8 ft. Straight Ladder, Fiberglass, 8 Steps, 375 lb Load Capacity (7108-1)
- WERNER Straight Ladder, Aluminum, 300 lb Load Capacity (D1516-1)
- WERNER 14 ft. Straight Ladder, Fiberglass, 14 Steps, 300 lb Load Capacity (D6214-1)
- WERNER Straight Ladder, Aluminum, 375 lb Load Capacity (516-1)
- EGA Dock Ladder, Wall Mount, Steel, 6 ft., 8" (RT-04)
- Werner Ladders