Shop All Fixed Ladders
Werner
Straight Ladder, Aluminum, 375 lb Load Capacity
Mfr # 516-1
Zoro # G9072244
product price: $364.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.
$364.99
Free 30-Day Returns
Key Features
- Load Capacity 375 lb
- Material Aluminum
- Overall Width 17 in
- Top Step Height 16 ft
- Standards ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # 516-1
- Zoro # G9072244
- UPC # 051751012439
- Country of Origin Mexico
- Category Fixed Ladders
Dimensions
Overall Width | 17 in |
Top Step Height | 16 ft |
Rung Dia. | 1 1/4 in |
Ladder Height | 16 ft |
Rung Width | 16 3/4 in |
Details
Item | Straight Ladder |
Load Capacity | 375 lb |
Material | Aluminum |
Standards | ANSI |
Rung/Step Spacing | 12 in |
ANSI Type | IAA |
Net Weight | 37.0 lb |
Item - Straight Ladders | Straight Ladder |
Number of Rungs | 16 |
Rung Spacing | 12" |
Top to Bottom Rung | 15 ft |
Rung Shape | Round |
Description
Straight Ladder, Ladder Height 16 ft, Overall Width 17 in, Material Aluminum, Load Capacity 375 lb, Number of Rungs 16, Top to Bottom Rung 15 ft, Rung Dia. 1 1/4 in, Rung/Step Spacing 12 in, Rung Width 16 3/4 in, Top Step Height 16 ft, Rung Shape Round, Standards ANSI, ANSI Type IAA, Net Weight 37.0 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 9/32" x 6' - 4 Leg Chain Sling w/ Self-Locking Hooks - Grade 100 (932G100QOSL-6)
- COLSON 5" X 1-1/4" Non-Marking Polyurethane Hi-Tech Rigid Caster, No Brake, Loads Up To 275 lb (2.05208.95)
- MIDWEST FASTENER 1/4" x 4" Galvanized Steel Eye-Eye Turnbuckle (54620)
- ROADPRO Poly Rope, Bright Orange, 3/8x50ft. (RP890006RNG)
- WERNER Straight Ladder, Fiberglass, 375 lb Load Capacity (7112-1)
- WERNER 10 ft. Straight Ladder, Fiberglass, 10 Steps, 375 lb Load Capacity (7110-1)
- WERNER 8 ft. Manhole Ladder, Fiberglass, 8 Steps, 375 lb Load Capacity (M7108-1)
- WERNER Straight Ladder, Fiberglass, 300 lb Load Capacity (D6220-1)
- WERNER 8 ft. Straight Ladder, Aluminum, 8 Steps, 300 lb Load Capacity (D1508-1)
- WERNER 10 ft. Straight Ladder, Aluminum, 10 Steps, 375 lb Load Capacity (510-1)
- BAUER LADDER Straight Ladder, Fiberglass, 300 lb Load Capacity (33024)
- Werner Fixed Ladders