Shop All Fixed Ladders
Werner
Straight Ladder, Aluminum, 375 lb Load Capacity
Mfr # 514-1
Zoro # G6160962
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$318.99
Free 30-Day Returns
Key Features
- Load Capacity 375 lb
- Material Aluminum
- Overall Width 17 in
- Top Step Height 14 ft
- Standards ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Werner
- MFR # 514-1
- Zoro # G6160962
- UPC # 051751012422
- Country of Origin Mexico
- Category Fixed Ladders
Dimensions
Overall Width | 17 in |
Top Step Height | 14 ft |
Rung Dia. | 1 1/4 in |
Ladder Height | 14 ft |
Rung Width | 16 3/4 in |
Details
Item | Straight Ladder |
Load Capacity | 375 lb |
Material | Aluminum |
Standards | ANSI |
Rung/Step Spacing | 12 in |
ANSI Type | IAA |
Net Weight | 27.5 lb |
Number of Rungs | 14 |
Rung Spacing | 12" |
Rung Shape | Round |
Top to Bottom Rung | 13 ft |
Item - Straight Ladders | Straight Ladder |
Description
Straight Ladder, Ladder Height 14 ft, Overall Width 17 in, Material Aluminum, Load Capacity 375 lb, Number of Rungs 14, Top to Bottom Rung 13 ft, Rung Dia. 1 1/4 in, Rung/Step Spacing 12 in, Rung Width 16 3/4 in, Top Step Height 14 ft, Rung Shape Round, Standards ANSI, ANSI Type IAA, Net Weight 27.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 125mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 225 lb (PUT125211BK-B)
- PEERLESS Double Loop Chains, Weldless, 100 ft. L. (PEE-7010532)
- PROSOURCE Scaffold, Mini, Steel, Yellow, Powder Coated (YH-SD401/YTL40102)
- DAYTON Sling, Wire Rope, 4 ft. (1DNF2)
- WERNER Straight Ladder, Aluminum, 300 lb Load Capacity (D1510-1)
- WERNER 6 ft. Sectional Ladder, Fiberglass, 6 Steps, 250 lb Load Capacity (S7706-1)
- WERNER 20 ft. Straight Ladder, Aluminum, 20 Steps, 300 lb Load Capacity (D1520-1)
- WERNER Sectional Ladder, Fiberglass, 375 lb Load Capacity (S7906-1)
- WERNER 24 ft. Straight Ladder, Aluminum, 24 Steps, 300 lb Load Capacity (524-1)
- WERNER 10 ft. Straight Ladder, Fiberglass, 10 Steps, 300 lb Load Capacity (D6210-1)
- EGA Dock Ladder, Wall Mount, Steel, 5 ft., 8" (MRT-03)
- Werner Ladders