Shop All Ladder Accessories
Werner
Stabilizer, Extension Ladders
Mfr # AC96
Zoro # G7449416
product price: $44.00
/ea
$44.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Stabilizer
- For Use With Aluminum Series Extension Ladders
- Material Aluminum
- Accessory Type Stabilizer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # AC96
- Zoro # G7449416
- UPC # 051751038958
- Country of Origin China
- Category Ladder Accessories
Details
Includes | Stabilizer |
Item | Stabilizer |
For Use With | Aluminum Series Extension Ladders |
Material | Aluminum |
Accessory Type | Stabilizer |
Description
Stabilizer, Material Aluminum, For Use With Aluminum Series Extension Ladders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R&B WIRE PRODUCTS Antimicrobial Vinyl Basket Truck with Steel Base, 6 Bushel, Yellow (406SOC/ANTI/YEL)
- EOSLIFT Professional Grade M25 Manual Pallet Jack 5,500 lbs. 27 in. x 48 in. German Seal System with Polyurethane Wheels (M25)
- TANIS Strip Brush, 3/16W, 84 In L, Trim 1 In, PK10 (MB400084)
- RUBBERMAID COMMERCIAL Utility Cart with Deep Lipped & Flush Plastic Shelves, Plastic, Ergonomic, 2 Shelves, 500 lb (FG450500BLA)
- WERNER Duty Rating Label Replacement, 225 lb. (LDR225)
- WERNER Foot Assembly Kit (21-2)
- WERNER Duty Rating Label Replacement, 200 lb. (LDR200)
- WERNER Podium Gate, Aluminum Material (AC63)
- WERNER Replacement Shoe Kit (26-5)
- WERNER AL Ext. Ladder Safety and Instr. Labels (LAE100)
- LOUISVILLE Label Kit (PK-AS1000)
- Werner Ladder Accessories