Shop All Lanyards and Lifelines
Werner
Softcoil Twinleg Lanyard Energy Abs 6ft
Mfr # C453100
Zoro # G1221118
product price: $65.00
/ea
$65.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # C453100
- Zoro # G1221118
- UPC # 051751104547
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Details
Item | Energy Absorbing Lanyard |
Description
Fall Arrest Lanyard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXIE TRADES Size 10 Women's 6 in Work Boot Steel Work Boot, Pink (50162)
- SOF SOLE Shoe Laces, 45" L, Polyester, Lt Brown, PR (84712)
- CONDOR Hooded Disposable Coveralls, 6 PK, White, Microporous Film Laminate, Zipper (30C549)
- NOTRAX 12 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (979S0312YB)
- WERNER 50 ft.L Rope Lifeline (L201050)
- WERNER SelfRetract Lifeline, AutoCoil, ArcFlsh, 6 (R290006)
- WERNER 4 ft.L Positioning and Restraint Lanyard (C111104)
- WERNER R230018 AutoCoil 2 18ft Web Self-Retract (R230018)
- WERNER 3 ft.L Positioning and Restraint Lanyard (C111103)
- WERNER SoftCoil Arc Flash Twinleg Lanyard (C913200)
- MSA SAFETY Vertical Ladder Lifeline Kit (30915-00)
- Werner Fall Protection