Shop All Lanyards and Lifelines
Werner
Softcoil Single Leg Lanyard Energy 6ft
Mfr # C351200
Zoro # G1223087
product price: $65.00
/ea
$65.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # C351200
- Zoro # G1223087
- UPC # 051751104141
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Details
Item | Energy Absorbing Lanyard |
Description
Fall Arrest Lanyard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK DIAMOND ECO SOLUTIONS Tank Containment Berm, Black, 50 ft. L (BD-10501-FT)
- EASTERN METAL SIGNS AND SAFETY One Lane Road Traffic Sign, 36 in H, 36 in W, Vinyl, Diamond, English, 669-C/36-RVFO-OR (669-C/36-RVFO-OR)
- SHOWA Foam Nitrile Coated Gloves, Full Coverage, Black/Blue, XL, PR (377XL-09)
- KLEIN TOOLS Full Brim Hard Hat, Type 1, Class C (60262)
- WERNER 3 ft.L Positioning and Restraint Lanyard (C111103)
- WERNER Decoil Single Leg Lanyard Dcell Sho 6ft (C313100)
- WERNER Softcoil Twinleg Lanyard Energy Abs 6ft (C453100)
- WERNER 6 ft.L Positioning and Restraint Lanyard (C161106)
- WERNER SelfRetract Lifeline, AutoCoil, ArcFlsh, 6 (R290006)
- WERNER SoftCoil Arc Flash Lanyard (Snaphooks) (C811100)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (913B/6FTGN)
- Werner Fall Protection