Shop All Fixed Ladders
Werner
Sectional Ladder, Fiberglass, 375 lb Load Capacity
Mfr # S7906-3
Zoro # G6068781
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$156.99
Free 30-Day Returns
Key Features
- Load Capacity 375 lb
- Material Fiberglass
- Overall Width 18 3/4 in
- Top Step Height 6 ft
- Standards ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Werner
- MFR # S7906-3
- Zoro # G6068781
- UPC # 051751013870
- Country of Origin Mexico
- Category Fixed Ladders
Dimensions
Overall Width | 18 3/4 in |
Top Step Height | 6 ft |
Rung Dia. | 1 1/4 in |
Rung Width | 18 1/2 in |
Ladder Height | 6 ft |
Details
Item | Sectional Ladder |
Load Capacity | 375 lb |
Material | Fiberglass |
Standards | ANSI |
Rung/Step Spacing | 12 in |
ANSI Type | IAA |
Net Weight | 13.0 lb |
Top to Bottom Rung | 5 ft |
Rung Spacing | 12" |
Rung Shape | Round |
Item - Straight Ladders | Sectional Ladder |
Number of Rungs | 5 |
Description
Sectional Ladder, Ladder Height 6 ft, Overall Width 18 3/4 in, Material Fiberglass, Load Capacity 375 lb, Number of Rungs 5, Top to Bottom Rung 5 ft, Rung Dia. 1 1/4 in, Rung/Step Spacing 12 in, Rung Width 18 1/2 in, Top Step Height 6 ft, Rung Shape Round, Standards ANSI, ANSI Type IAA, Net Weight 13.0 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER Professional Grade 10' Fiberglass Stepladder - 1AA 375 lb. (36610)
- PAKE HANDLING TOOLS Vertical Plate Clamp, 2200 lb. Cap Working Load Limit (WLL) (PAKPC01)
- DAYTON Hand Truck, Dual Handle, 49x22-1/4x22 (21U669)
- PEWAG Chain, 25 ft L, Working Load Limit 1200 lb (36126/25)
- WERNER 20 ft. Straight Ladder, Aluminum, 20 Steps, 300 lb Load Capacity (D1520-1)
- WERNER 8 ft. Straight Ladder, Aluminum, 8 Steps, 300 lb Load Capacity (D1508-1)
- WERNER Manhole Ladder, Fiberglass, 375 lb Load Capacity (M7110-1)
- WERNER Straight Ladder, Aluminum, 375 lb Load Capacity (514-1)
- WERNER Manhole Ladder, Fiberglass, 375 lb Load Capacity (M7116-1)
- WERNER Straight Ladder, Fiberglass, 300 lb Load Capacity (D6216-1)
- METALTECH 17 ft. Multiposition Ladder, Grade 1A, Alum, 17 ft, Aluminum (E-MTL7100AL)
- Werner Ladders