Shop All Scaffolding
Werner
Scaffold Tower, Steel, 6 ft Platform Height
Mfr # SRS-72
Zoro # G7583825
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Platform Height 6 ft
- Overall Height 6 ft 3 in
- Overall Length 74"
- Overall Depth 29 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # SRS-72
- Zoro # G7583825
- UPC # 051751094794
- Country of Origin China
- Category Scaffolding
Dimensions
Platform Height | 6 ft |
Overall Height | 6 ft 3 in |
Overall Length | 74" |
Overall Depth | 29 1/2 in |
Overall Width | 75 in |
Platform Width | 72 in |
Platform Depth | 29 in |
Details
Promotion Restriction | Not eligible for promotion |
Load Capacity | 1,000 lb |
Material | Steel |
Item | Scaffold Tower |
Standards | ANSI |
Includes | End Frames, Plywood Deck and Casters |
Description
Scaffold Tower, Overall Depth 29 1/2 in, Overall Width 75 in, Overall Height 6 ft 3 in, Load Capacity 1,000 lb, Material Steel, Platform Height 6 ft, Platform Depth 29 in, Platform Width 72 in, Standards ANSI, Includes End Frames, Plywood Deck and Casters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carpet Ram, Carriage Mntd, 120 x 2-3/4 in (CR-120-3)
- TANIS Strip Brush, 5/16W, 48 In L, Trim 4 In, PK10 (MB701248)
- RUBBERMAID 4" Swivel Casterw/Insert For - Part# Fg3424L60000 (FG3424L60000)
- RONSTAN Wire Block, Wire Rope, 1/8 in Max Cable Size, 990 lb Max Load, Natural (RF418C)
- WERNER Portable Scaffold, Aluminum, 3 ft 8 in Platform Height (PS-48)
- BIL-JAX Scaffold Tower, Steel, 1,000 lb Load Capacity, 2 to 4 ft Platform Height (0127-006-0)
- METALTECH Scaffold Tower, Steel, 2,500 lb Load Capacity, 10 ft Platform Height (M-MFT5710-A)
- METALTECH Extension, Aluminum, Steel, Wood, 1,000 lb Load Capacity (I-ISEX4PPNCAS)
- BIL-JAX Scaffold Tower, Aluminum, Steel, Wood, 2,000 lb Load Capacity, 2 to 11 ft Platform Height (6004C-10X10RT)
- METALTECH Scaffold, Aluminum, 11-3/4 in to 6 ft Platform Height (I-CAIRC)
- HAILO Portable Scaffold, Aluminum, 7 ft 6 in Platform Height (9459-501)
- Werner Scaffolding