Shop All Scaffolding Accessories
This Product is Discontinued
Werner
Scaffold Tower Guard Rail, Aluminum (Discontinued)
Mfr # 4110
Zoro # G3335398
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Overall Length 6 ft
- Material Aluminum
- Overall Width 29 in
- For Use With Scaffold Towers
- Overall Height 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Werner
- MFR # 4110
- Zoro # G3335398
- UPC # 051751020687
- Country of Origin Mexico
- Category Scaffolding Accessories
Dimensions
Overall Length | 6 ft |
Overall Width | 29 in |
Overall Height | 42 in |
Details
Item | Guard Rail |
Material | Aluminum |
For Use With | Scaffold Towers |
Standards | ANSI, OSHA |
Includes | End Frames, Horizontal and Diagonal Braces |
Accessory Type | Guard Rail |
Description
Guard Rail, Overall Length 6 ft, Overall Width 29 in, Overall Height 42 in, Material Aluminum, For Use With Scaffold Towers, Standards ANSI, OSHA, Includes End Frames, Horizontal and Diagonal Braces
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.