Shop All Harness Kits
Werner
Roofing Kit, 50ft Basic
Mfr # K111201
Zoro # G1223577
product price: $142.00
/ea
Free Shipping & Returns
$142.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing Universal
- Kit Components BaseWear harness with pass-through buckle leg straps, reusable roof anchor, 50ft Poly-dac rope, and a manual rope grab with an integrated 3ft shock absorbing lanyard, packaged in a waterproof bucket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # K111201
- Zoro # G1223577
- UPC # 051751108682
- Country of Origin Mexico
- Category Harness Kits
Details
Item | Roofer's Fall Protection Kit |
Harness Sizing | Universal |
Kit Components | BaseWear harness with pass-through buckle leg straps, reusable roof anchor, 50ft Poly-dac rope, and a manual rope grab with an integrated 3ft shock absorbing lanyard, packaged in a waterproof bucket |
Description
Werner Construction/Maintenance Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, NOTICE Crane Disconnect Sign, Landscape (OS-NS-P-1014-L-15370)
- JAMCO Corrosive Safety Cabinet, 12 gal., Blue, Depth: 18" (CK12BP)
- SIGNMISSION OSHA Notice Sign, 5" Height, 7" Width, Do Not Climb Ladder! Roof Access Sign With Symbol, Landscape (OS-NS-D-57-L-11098)
- MCR SAFETY NitriShield 6062, Disposable Industrial/Food Grade Gloves, 6 mil Palm, Nitrile, Powder-Free, L (6062L)
- WERNER Roofer's Fall Protection Kit, Size: Universal (K112101)
- WERNER BaseWear Construction Harness, Tongue Bu (H432102)
- WERNER Construction/Maintenance Kit, Tongue Buc (K122001)
- WERNER Roofer's Fall Protection Kit, Size: Universal (K112201)
- WERNER Fall Protection Kit, Size: Universal (K121013)
- WERNER BaseWear Standard Harness, Tongue Buckle (H412002XQC)
- MSA SAFETY Fall Protection Kit, Size: XL (10092192)
- Werner Fall Protection