Shop All Harness Kits
Werner
Roofing Kit, 30ft Basic
Mfr # K111101
Zoro # G1223568
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Harness Sizing Universal
- Kit Components BaseWear harness with pass-through buckle leg straps, reusable roof anchor, 30ft Poly-dac rope, and a manual rope grab with an integrated 3ft shock absorbing lanyard, packaged in a waterproof bucket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Werner
- MFR # K111101
- Zoro # G1223568
- Country of Origin Mexico
- Category Harness Kits
Details
Item | Roofer's Fall Protection Kit |
Harness Sizing | Universal |
Kit Components | BaseWear harness with pass-through buckle leg straps, reusable roof anchor, 30ft Poly-dac rope, and a manual rope grab with an integrated 3ft shock absorbing lanyard, packaged in a waterproof bucket |
Description
Werner Construction/Maintenance Kit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Welding Bib Apron 24X 30 (38130MW)
- 3M N95 Disposable Respirator, S, White, PK20 (8110S)
- CORTECH Portable Fingerprint Station (CT39)
- ERGODYNE Ergodyne® Chill-Its® 6630 High-Performance Cap, Blue, One Size (12510)
- WERNER Construction/Maintenance Kit, Tongue Buc (K122001)
- WERNER Roofing Kit, 50ft Basic (K111201)
- WERNER Roofer's Fall Protection Kit, Size: Universal (K112201)
- WERNER BaseWear Standard Harness, Tongue Buckle (H412002XQC)
- WERNER BaseWear Construction Harness, Tongue Bu (H432102)
- WERNER Fall Protection Kit, Size: Universal (K121013)
- PEAKWORKS Roofer's Fall Protection Kit, Size: Universal (V8257272)
- Werner Fall Protection