Shop All Harness Kits
Werner
Roofer's Fall Protection Kit, Size: Universal
Mfr # K112201
Zoro # G1223251
product price: $160.00
/ea
Free Shipping & Returns
$160.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing Universal
- Kit Components BaseWear harness with tongue buckle leg straps, reusable roof anchor, 50ft Poly-dac rope, and a manual rope grab with an integrated 3ft shock absorbing lanyard, packaged in a waterproof bucket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # K112201
- Zoro # G1223251
- UPC # 051751108705
- Country of Origin Mexico
- Category Harness Kits
Details
Item | Roofer's Fall Protection Kit |
Harness Sizing | Universal |
Kit Components | BaseWear harness with tongue buckle leg straps, reusable roof anchor, 50ft Poly-dac rope, and a manual rope grab with an integrated 3ft shock absorbing lanyard, packaged in a waterproof bucket |
Description
Harness, Specialty Working Conditions Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Mechanics Gloves, Impact Protection, S, PR (263-08)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, 6 ft. L x 3/4" Thick (104-01-2072-8)
- IRONLACE Paracrd 550 Shoelace, 63", Desert Camo, PR1 (550-63-08)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 470K81 (470K81)
- WERNER BaseWear Standard Harness, Tongue Buckle (H412002XQC)
- WERNER BaseWear Construction Harness, Tongue Bu (H432102)
- WERNER Roofing Kit, 50ft Basic (K111201)
- WERNER Construction/Maintenance Kit, Tongue Buc (K122001)
- WERNER Fall Protection Kit, Size: Universal (K121013)
- WERNER Roofer's Fall Protection Kit, Size: Universal (K112101)
- SUPER ANCHOR SAFETY MaxP Bucket Kit: 25ft. Maxima Lifeline +PD-6101 Large Pro-Deluxe Harness (3210-25L)
- Werner Harness Kits