Shop All Harness Kits
Werner
Roofer's Fall Protection Kit, Size: Universal
Mfr # K112101
Zoro # G1223245
product price: $148.00
/ea
Free Shipping & Returns
$148.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing Universal
- Kit Components BaseWear harness with tongue buckle leg straps, reusable roof anchor, 30ft Poly-dac rope, and a manual rope grab with an integrated 3ft shock absorbing lanyard, packaged in a waterproof bucket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # K112101
- Zoro # G1223245
- UPC # 051751108699
- Country of Origin Mexico
- Category Harness Kits
Details
Item | Roofer's Fall Protection Kit |
Harness Sizing | Universal |
Kit Components | BaseWear harness with tongue buckle leg straps, reusable roof anchor, 30ft Poly-dac rope, and a manual rope grab with an integrated 3ft shock absorbing lanyard, packaged in a waterproof bucket |
Description
Harness, Specialty Working Conditions Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Wide Soft Cap Knee Pad - H And LBlack, PR (230HL)
- JACKSON SAFETY HighImpac Face Shield Polycarbo 8x15.5x0.04 CLR Face Unbound (30706)
- ZORO SELECT Replacement Liner, Size 9, White, PR (L8562A40-002)
- ZING Handicap Parking Sign, 12" W, 12" H, English, Aluminum (2349)
- WERNER BaseWear Standard Harness, Tongue Buckle (H412002XQC)
- WERNER Fall Protection Kit, Size: Universal (K121013)
- WERNER Construction/Maintenance Kit, Tongue Buc (K122001)
- WERNER Roofer's Fall Protection Kit, Size: Universal (K112201)
- WERNER BaseWear Construction Harness, Tongue Bu (H432102)
- WERNER Roofing Kit, 50ft Basic (K111201)
- SAFEWAZE V-Line Bag Combo: FS99285-E, FS88560-E, FS8125 (FS127-E)
- Werner Fall Protection