Shop All Scaffolding
Werner
Portable Scaffold, Aluminum, 3 ft 8 in Platform Height
Mfr # PS-48
Zoro # G7591017
original price:
$222.99
6% off
new price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Height 3 ft 8 in
- Overall Height 4 ft
- Overall Depth 25 1/2 in
- Overall Width 48 in
- Load Capacity 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # PS-48
- Zoro # G7591017
- UPC # 051751068245
- Country of Origin China
- Category Scaffolding
Dimensions
Platform Height | 3 ft 8 in |
Overall Height | 4 ft |
Overall Depth | 25 1/2 in |
Overall Width | 48 in |
Caster Dia. | 4 in |
Platform Depth | 17 in |
Platform Width | 46 in |
Details
Load Capacity | 500 lb |
Material | Aluminum |
Item | Portable Scaffold |
Finish | Blue |
Standards | ANSI, OSHA |
Includes | Adjustable Height Planks |
Description
Portable Scaffold, Overall Depth 25 1/2 in, Overall Width 48 in, Overall Height 4 ft, Load Capacity 500 lb, Material Aluminum, Platform Height 3 ft 8 in, Platform Depth 17 in, Platform Width 46 in, Caster Dia. 4 in, Finish Blue, Standards ANSI, OSHA, Includes Adjustable Height Planks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 122 in H Steel Cantilever Rolling Ladder, 8 Steps, 300 lb Load Capacity (CL-8-42)
- CURT Winch Strap w/Snap Hook, 15 ft. (29450)
- CAMPBELL CHAIN & FITTINGS Replacement Latch Kit, For Hook Sizes 9-29 (1/2") (T3990801)
- KELLEY Complete Snubber Assemblies, Chain Sub A (045-082)
- WERNER Scaffold Tower, Steel, 6 ft Platform Height (SRS-72)
- PROSOURCE Scaffold, Mini, Steel, Yellow, Powder Coated (YH-SD401/YTL40102)
- METALTECH Scaffold Tower, Steel, 5 ft Platform Height (I-IMIS)
- METALTECH Scaffold Tower, Easy-Set Aluminum, 6 ft. (AL-Q0100)
- METALTECH Metal Tech Steel Silver Scaffolding Pig Tail Lock (M-MLG)
- INTERNATIONAL MERCH SCAF7227 6 ft. Contract Multi-Purpose Scaffold (750366)
- METALTECH Scaffold Tower, Steel, 840 lb Load Capacity, 12 ft Platform Height (I-TCISC)
- Werner Scaffolding