Shop All Scaffolding Planks & Stages
Werner
One-Person Scaffolding Stage, 12 Ft. L
Mfr # 2012
Zoro # G0379741
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$287.00
Free 30-Day Returns
Key Features
- Overall Length 12 ft
- Overall Height 4 in
- Overall Width 12 in
- Load Capacity 250 lb
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Werner
- MFR # 2012
- Zoro # G0379741
- UPC # 051751014204
- Country of Origin Mexico
- Category Scaffolding Planks & Stages
Dimensions
Overall Length | 12 ft |
Overall Height | 4 in |
Overall Width | 12 in |
Details
Load Capacity | 250 lb |
Material | Aluminum |
Item | One-Person Scaffolding Stage |
Series | 2000 |
Standards | ANSI A 10.8 (2001), OSHA |
Description
The Werner 2012 One-Person Scaffolding Stage is a safe and sturdy plank that can be used for multiple applications. It has a load capacity of 250 lb. and an overall height of 4 in.. The one-person scaffolding stage is 12 ft. long, 12 in. wide and 4 in. high. It features a load capacity of 250 lb., so it can support a variety of loads with ease. This aluminum plank also has slip resistant feet, which help ensure stability while working on the platform. If you're looking for a stable platform to use for work or hobby purposes, then the Werner 2012 One-Person Scaffolding Stage is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE CORP 8" X 5.75" X 9" Wheel Chocks (WC68-9B)
- SE-KURE Dome Forklift Mirror, 8 (DCVO-PC-30T-PB)
- ZORO SELECT Wheel Chock, Molded Rbr w/Stl Grab, Orange (22XW71)
- SERVICE CASTER 1013L2 Rubbermaid Tilt Truck Replacement Caster Set Fits FG101300BLA FG9T1400BLA, 2PK (RUB-SCC-20S414-HRS-2)
- WERNER Extension Plank, 10 ft. L, 2 In. H (PA210)
- WERNER One-Person Scaffolding Stage, 20 Ft. L (2020)
- WERNER Two-Person Scaffolding Stage, 20 Ft. L (2420)
- WERNER 12ft. Two-Person Scaffolding Stage (2412)
- WERNER Two-Person Scaffolding Stage, 20 Ft. L (2620)
- WERNER 16 ft. Two-Person Scaffolding Stage (2416)
- LOUISVILLE 12 inchWx24 foot L Ladder Stage (P21224)
- Werner Scaffolding Planks & Stages