Shop All Multipurpose Ladders
This Product is Discontinued
Werner
Multipurpose Ladder, Stepladder, Straight Configuration, 15 ft, Fiberglass, 300 lb Load Capacity (Discontinued)
Mfr # DP6208
Zoro # G7719717
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Ladder Configurations Stepladder, Straight
- Extended Ladder Height 15 ft
- Stepladder Height 8 ft
- Load Capacity 300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Werner
- MFR # DP6208
- Zoro # G7719717
- UPC # 051751129236
- Country of Origin China
- Category Multipurpose Ladders
Dimensions
Extended Ladder Height | 15 ft |
Stepladder Height | 8 ft |
Bottom Width | 26 7/8 in |
Ladder Height | 8 ft. |
Closed Height | 8 ft 2 in |
Closed Depth | 7 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Multipurpose Ladder |
Ladder Configurations | Stepladder, Straight |
Load Capacity | 300 lb |
ANSI Type | IA |
Material | Fiberglass |
Net Weight | 34.0 lb |
Rung/Step Spacing | 12 in |
Standards | ANSI |
Includes | Proguard Boots, V-Rung |
Rail Type | Nonconductive |
Series | DP62000 |
Description
Multipurpose Ladder, Extended Ladder Height 15 ft, ANSI Type IA, Material Fiberglass, Load Capacity 300 lb, Stepladder Height 8 ft, Closed Depth 7 in, Closed Height 8 ft 2 in, Bottom Width 26 7/8 in, Series DP62000, Standards ANSI, Includes Proguard Boots, V-Rung, Ladder Configurations Stepladder, Straight, Net Weight 34 lb, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.