Shop All Multipurpose Ladders
This Product is Discontinued
Werner
Multipurpose Ladder, Stepladder, Straight Configuration, 13 ft, Fiberglass, 300 lb Load Capacity (Discontinued)
Mfr # DP6207
Zoro # G7719665
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Ladder Configurations Stepladder, Straight
- Extended Ladder Height 13 ft
- Stepladder Height 7 ft
- Load Capacity 300 lb
- ANSI Type IA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # DP6207
- Zoro # G7719665
- UPC # 051751129229
- Country of Origin China
- Category Multipurpose Ladders
Dimensions
Extended Ladder Height | 13 ft |
Stepladder Height | 7 ft |
Ladder Height | 7 ft. |
Closed Depth | 7 in |
Bottom Width | 25 1/8 in |
Closed Height | 7 ft 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Multipurpose Ladder |
Ladder Configurations | Stepladder, Straight |
Load Capacity | 300 lb |
ANSI Type | IA |
Material | Fiberglass |
Net Weight | 29.5 lb |
Rung/Step Spacing | 12 in |
Rail Type | Nonconductive |
Standards | ANSI |
Includes | Proguard Boots, V-Rung |
Series | DP62000 |
Description
Multipurpose Ladder, Extended Ladder Height 13 ft, ANSI Type IA, Material Fiberglass, Load Capacity 300 lb, Stepladder Height 7 ft, Closed Depth 7 in, Closed Height 7 ft 2 in, Bottom Width 25 1/8 in, Series DP62000, Standards ANSI, Includes Proguard Boots, V-Rung, Ladder Configurations Stepladder, Straight, Net Weight 29.5 lb, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.