Werner Ladder - Fall Protection

Werner ProForm F3 Construction Harness, Tongue Buckle Legs, XXL


product price: $691.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Werner proform f3 h032105 construction harness, tongue buckle legs, xxl the werner proform f3 h032105 construction harness with tongue buckle legs is athletically styled and constructed with lightweight materials to deliver maximum comfort and unrelenting safety performance. In the event of a fall, simply pull the patented relief cords to deploy the built-in seat and achieve the gravity override position, reducing the potential hazards of suspension trauma. Proform f3 delivers function, fit and freedom. Functional features are the post-fall performance with the relief cords and the new dual back pad system which can be repositioned after a fall to reduce pressure on the clavicle. New webalert 2 adds a weather resistant coating to inspectable webbing. The addition of an integrated srl bumper protects the lower back when wearing personal srls, while addition of gear loops allows connection of tool lanyards to secure tools. Fit features include cam torso adjustment, quick connect buckles with indicator and new roll down torso web keepers for convenient storage of excess web. Freedom features are the lightweight material and design throughout the harness, minimizing contact points to promote airflow and maximize comfort.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.