Shop All Tool Bags, Backpacks & Totes
Werner
K120001 Large Duffel Bag, 24" x 16
Mfr # K120001
Zoro # G502016827
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
- Features K120001 Large Duffel Bag,24" x 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # K120001
- Zoro # G502016827
- UPC # 051751119763
- Country of Origin Mexico
- Category Tool Bags, Backpacks & Totes
Details
Item | K120001 Large Duffel Bag,24" x 16" |
Tool Storage Type Included | Tool Bag |
Features | K120001 Large Duffel Bag,24" x 16" |
Description
K120001 Large Duffel Bag,24 In. x 16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS #0 TO 1/4" TAP WRENCH (GN164)
- HHIP 6 Piece Optical Center Punch Set (8600-4118)
- LISLE 1/4" Drive, #4 SAE Socket (70580)
- DIABLO Speedemon Spade Bit Range Provides, PK2 (DSP2130-P2)
- WERNER Tool Bag, TOOL BAG NYLON BK/YW 15in., Nylon (ACBAG15-MP4)
- KLEIN TOOLS Bag/Tote, Tool Bag, Brown, Canvas, 1 Pockets (5102-14)
- VAUGHAN 3 Pc Tool Bag Set (240154)
- MILWAUKEE TOOL Tool Bag, Tool Bag, Black, Red, Ballistic, 65 Pockets (48-22-8316)
- PROTO Tool Bag, Red, Bottom: Plastic, Fabric, Handle: Leather, 24 Pockets (J120TB)
- SUPER ANCHOR SAFETY 3 Pouch Tool Bag - Ultra-Viz (6403-U)
- ERGODYNE Tool Duffel Bag, Duffel Bag, Black, 600D Durable Polyester, Water-Resistant Backing, 3 Pockets (GB5020MP)
- Werner Tool Bags, Backpacks & Totes