Shop All Tool Bags, Backpacks & Totes
Werner
K120000 Small Duffel Bag, 12" x 8
Mfr # K120000
Zoro # G602016826
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
- Features K120000 Small Duffel Bag,12" x 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # K120000
- Zoro # G602016826
- UPC # 051751119756
- Country of Origin Mexico
- Category Tool Bags, Backpacks & Totes
Details
Item | K120000 Small Duffel Bag,12" x 8" |
Tool Storage Type Included | Tool Bag |
Features | K120000 Small Duffel Bag,12" x 8" |
Description
K120000 Small Duffel Bag,12 In. x 8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4072R)
- SPECIALTY DIAMOND 5 Inch 100 Grit 3mm Resin Diamond Polishing Pad (E5100)
- MORSE 5-1/2" Bi-Metal Hole Saw (MHS88)
- VERSA TOOL 80mm Triangular Carbide RASP, 8mm Offset Mount, PK 10 (SB10L)
- WERNER Tool Bag, TOOL BAG NYLON BK/YW 15in., Nylon (ACBAG15-MP4)
- WERNER K120001 Large Duffel Bag, 24" x 16 (K120001)
- GREENLEE TC-30 Case (TC-30)
- CUSTOM LEATHERCRAFT Tool Bag 8 Pocket (1116)
- KLEIN TOOLS 1680d Ballistic Weave Body, Black/Orange/Gray, 19.25" (48.9 cm) Height (55482)
- WESTWARD Tool Duffel Bag, Duffel Bag, Red, 600d Polyester, 3 Pockets (25F575)
- ERGODYNE Tool Bag, Red Nylon Gear Duffel Bag, L, Red, Nylon (5020L)
- Werner Tool Bags, Backpacks & Totes