Shop All Scaffolding Accessories
Werner
Guard Rail and Toe Board System, 24 ft. L
Mfr # SQHTG-24B
Zoro # G2353325
product price: $828.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$828.99
Free 30-Day Returns
Key Features
- Overall Length 24 ft
- For Use With Werner Stages
- Overall Width 14 in
- Material Aluminum
- Includes Brackets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # SQHTG-24B
- Zoro # G2353325
- UPC # 051751069983
- Country of Origin United States
- Category Scaffolding Accessories
Dimensions
Overall Length | 24 ft |
Overall Width | 14 in |
Details
Item | Guard Rail and Toe Board System |
For Use With | Werner Stages |
Material | Aluminum |
Includes | Brackets |
Number of Sides | 3 |
Accessory Type | Guard Rail and Toe Board System |
Description
Guard Rail and Toe Board System, Overall Length 24 ft, Overall Width 14 in, Number of Sides 3, Material Aluminum, For Use With Werner Stages, Includes Brackets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wire Rope Clip, U-Bolt, 1 In, Maleable Iron (2VKK2)
- APEX Platform Cart 4 Wheel (HT2090)
- MARATHON Yard Rover, Pneumatic Tire, Wheelbarrow (70007)
- LOUISVILLE 8 ft 1 in Fiberglass Platform Stepladder, 300 lb Capacity (FXP1706)
- WERNER Guard Rail and Toe Board System, 16 ft. L (SQHTG-16A)
- WERNER Guard Rail and Toe Board System, 12 In. W (SQHTG-12)
- WERNER Guard Rail and Toe Board System, 24 ft. L (SQHTG-24)
- WERNER Guard Rail and Toe Board System, 24 ft. L (SQHTG-24A)
- WERNER Ladder Jack Clamping System, PK2 (AC10-20-02)
- BIL-JAX Diagonal Cross Brace - Hole End - 36" and 48" - 8' L (0010-34-08)
- METALTECH Scaffold Add-On, 5-37/64 ft.L, Steel, Wood (I-CISP)
- Werner Scaffolding Accessories