Shop All Scaffolding Accessories
Werner
Guard Rail and Toe Board System, 24 ft. L
Mfr # SQHTG-24A
Zoro # G3335249
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$802.99
Free 30-Day Returns
Key Features
- For Use With Werner Stages
- Overall Length 24 ft
- Overall Width 12 in
- Material Aluminum
- Number of Sides 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Werner
- MFR # SQHTG-24A
- Zoro # G3335249
- UPC # 051751069945
- Country of Origin Mexico
- Category Scaffolding Accessories
Dimensions
Overall Length | 24 ft |
Overall Width | 12 in |
Details
Item | Guard Rail and Toe Board System |
For Use With | Werner Stages |
Material | Aluminum |
Number of Sides | 3 |
Includes | Brackets |
Accessory Type | Guard Rail and Toe Board System |
Description
Guard Rail and Toe Board System, Overall Length 24 ft, Overall Width 12 in, Number of Sides 3, Material Aluminum, For Use With Werner Stages, Includes Brackets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 10 ft L, 2 in W, Polyester, Silver (EN1802TX10)
- SERVICE CASTER 3 Inch Solid Polyurethane Swivel 3/8 Inch Stem Caster Total Lock Brake SCC, 2PK (SCC-TSTTL20S314-SPUS-381615-2-S-2)
- LITTLE GIANT Platform Truck, 1200 lb., 18x32, Flush (T700-1H)
- TRI-ARC 96 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (KDSR106242-D3)
- WERNER Guard Rail and Toe Board System, 24 ft. L (SQHTG-24)
- WERNER Ladder Jack Clamping System, PK2 (AC10-20-02)
- WERNER Guard Rail and Toe Board System, 12 In. W (SQHTG-12)
- BIL-JAX Arm Brace - Notch End - Preferred Spacing - 7' L (0013-03-07)
- BIL-JAX Diagonal Cross Brace - Notch End - Preferred Spacing - 7' L (0009-01-07)
- QUAL-CRAFT Qualcraft 2525 Adjustable, Slater Style Roof Bracket, Steel, Galvanized, For Any Roof Pitch (2525)
- BIL-JAX Easi-Guard - End Panel w/Toebaord - #6 - 5' L (0012-226-05)
- Werner Scaffolding Accessories