Shop All Scaffolding Accessories
Werner
Guard Rail and Toe Board System, 24 ft. L
Mfr # SQHTG-24
Zoro # G3335258
product price: $665.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$665.99
Free 30-Day Returns
Key Features
- For Use With Werner Stages
- Overall Length 24 ft
- Material Aluminum
- Overall Width 12 in
- Number of Sides 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # SQHTG-24
- Zoro # G3335258
- UPC # 051751069907
- Country of Origin United States
- Category Scaffolding Accessories
Dimensions
Overall Length | 24 ft |
Overall Width | 12 in |
Details
Item | Guard Rail and Toe Board System |
For Use With | Werner Stages |
Material | Aluminum |
Number of Sides | 1 |
Includes | Brackets |
Accessory Type | Guard Rail and Toe Board System |
Description
Guard Rail and Toe Board System, Overall Length 24 ft, Overall Width 12 in, Number of Sides 1, Material Aluminum, For Use With Werner Stages, Includes Brackets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILVER SPRING Wheelchair Track Ramp, 600 lb Load Cap. (TWR-V2-3-5)
- HARRINGTON Electric Chain Hoist, 500 lb., 20 ft, Hook Mounted - No Trolley, 115V, Yellow (SEQ003SD-20)
- GLOBAL INDUSTRIAL Universal Forklift Safety Mirror, 8L (800499)
- TANIS Strip Brush, 72 In L, Overall Trim 2 In (MB704272)
- WERNER Guard Rail and Toe Board System, 24 ft. L (SQHTG-24A)
- WERNER Ladder Jack Clamping System, PK2 (AC10-20-02)
- WERNER Guard Rail and Toe Board System, 12 In. W (SQHTG-12)
- METALTECH Guard Rail, 5-5/32 ft.L, Steel, 100 lb. (M-MGR5)
- BIL-JAX Shoring Post - Galvanized - 10'3" - 14'10" H (0051-035)
- FIBERGRATE Grating Ramp, Fiberglass, 144" L x 5" W (879560)
- BIL-JAX Insert Pin - No Collar - #6 (0007-106)
- Werner Scaffolding Accessories