Shop All Scaffolding Accessories
Werner
Guard Rail and Toe Board System, 20 ft. L
Mfr # SQHTG-20B
Zoro # G3335267
product price: $814.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$814.99
Free 30-Day Returns
Key Features
- Overall Length 20 ft
- For Use With Werner Stages
- Overall Width 14 in
- Material Aluminum
- Number of Sides 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # SQHTG-20B
- Zoro # G3335267
- UPC # 051751069976
- Country of Origin United States
- Category Scaffolding Accessories
Dimensions
Overall Length | 20 ft |
Overall Width | 14 in |
Details
Item | Guard Rail and Toe Board System |
For Use With | Werner Stages |
Material | Aluminum |
Number of Sides | 3 |
Includes | Brackets |
Accessory Type | Guard Rail and Toe Board System |
Description
Guard Rail and Toe Board System, Overall Length 20 ft, Overall Width 14 in, Number of Sides 3, Material Aluminum, For Use With Werner Stages, Includes Brackets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Handle Pawl Spring (MH4DZR502G)
- RICHELIEU AMERICA LTD. 58x200 BLUWHT Rope (300511TV)
- LITTLE GIANT Wagon Trucks, 24" x 36" Deck, 1200 lbs, 10" Solid Rubber, 6" Lip Deck (LDW2436X610)
- SAFTCART Cylinder Cart, Powder Coated, Steel (871-16FW-LE)
- WERNER Guard Rail and Toe Board System, 24 ft. L (SQHTG-24)
- WERNER Guard Rail and Toe Board System, 12 In. W (SQHTG-12)
- WERNER Guard Rail and Toe Board System, 24 ft. L (SQHTG-24A)
- WERNER Guard Rail and Toe Board System, 16 ft. L (SQHTG-16A)
- WERNER Ladder Jack Clamping System, PK2 (AC10-20-02)
- BIL-JAX Pedestal Scaffold - Frame (0006-54-F)
- BIL-JAX AS2100 Adjustable Leg - 28" - 44" (0105-40-2844)
- Werner Scaffolding Accessories