Shop All Scaffolding Accessories
Werner
Guard Rail and Toe Board System, 20 ft. L
Mfr # SQHTG-20A
Zoro # G3335276
Item requires special delivery charges. A $154.00 per item surcharge will be applied.
$834.99
Free 30-Day Returns
Key Features
- For Use With Werner Stages
- Overall Length 20 ft
- Material Aluminum
- Overall Width 12 in
- Includes Brackets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Werner
- MFR # SQHTG-20A
- Zoro # G3335276
- UPC # 051751069938
- Country of Origin United States
- Category Scaffolding Accessories
Dimensions
Overall Length | 20 ft |
Overall Width | 12 in |
Details
Item | Guard Rail and Toe Board System |
For Use With | Werner Stages |
Material | Aluminum |
Includes | Brackets |
Number of Sides | 3 |
Accessory Type | Guard Rail and Toe Board System |
Description
Guard Rail and Toe Board System, Overall Length 20 ft, Overall Width 12 in, Number of Sides 3, Material Aluminum, For Use With Werner Stages, Includes Brackets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 4 ft L, 6 in W, Nylon, Yellow (EN1606NX4)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Pvc Swivel Caster, No Brake, Loads Up To 90 lb (PRE20634ZN-VPR01(CG))
- INDUSCO Turnbuckle, 5/8 x6", JandJ Galv (93900241)
- ROYAL BASKET TRUCKS Basket Truck Spring Lift, 10 bu, white (G10-WWX-SLN)
- WERNER Guard Rail and Toe Board System, 24 ft. L (SQHTG-24)
- WERNER Guard Rail and Toe Board System, 16 ft. L (SQHTG-16A)
- WERNER Guard Rail and Toe Board System, 12 In. W (SQHTG-12)
- WERNER Guard Rail and Toe Board System, 24 ft. L (SQHTG-24A)
- WERNER Ladder Jack Clamping System, PK2 (AC10-20-02)
- BIL-JAX Rivet and Cotter - 3" - 50 pack (0068-038-50)
- METALTECH Scaffold Crossbrace, 84inLx2inWx48inH (M-MC4884)
- Werner Scaffolding Accessories