Shop All Scaffolding Accessories
Werner
Guard Rail and Toe Board System, 16 ft. L
Mfr # SQHTG-16B
Zoro # G3335291
product price: $671.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$671.99
Free 30-Day Returns
Key Features
- Overall Length 16 ft
- For Use With Werner Stages
- Overall Width 14 in
- Material Aluminum
- Number of Sides 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # SQHTG-16B
- Zoro # G3335291
- UPC # 051751069969
- Country of Origin United States
- Category Scaffolding Accessories
Dimensions
Overall Length | 16 ft |
Overall Width | 14 in |
Details
Item | Guard Rail and Toe Board System |
For Use With | Werner Stages |
Material | Aluminum |
Number of Sides | 3 |
Includes | Brackets |
Description
Guard Rail and Toe Board System, Overall Length 16 ft, Overall Width 14 in, Number of Sides 3, Material Aluminum, For Use With Werner Stages, Includes Brackets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR PVC Plastic Roller, 1.9In Dia, 19BF (K40P19)
- TIMBER TUFF Log Chain 5/16" x 14 (TMW-51614HVLC)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 1,500 lb Load Capacity, 15 ft Hoist Lift (OZ075-15LHOP)
- TRI-ARC 72 in H Aluminum Rolling Ladder, 4 Steps (WLAR104245-D4)
- WERNER Guard Rail and Toe Board System, 24 ft. L (SQHTG-24A)
- WERNER Ladder Jack Clamping System, PK2 (AC10-20-02)
- WERNER Guard Rail and Toe Board System, 16 ft. L (SQHTG-16A)
- WERNER Guard Rail and Toe Board System, 12 In. W (SQHTG-12)
- WERNER Guard Rail and Toe Board System, 24 ft. L (SQHTG-24)
- BIL-JAX Walkboard - X-panded Steel - 32" W x 7' L (0044-245)
- BIL-JAX Shoring Post - Heavy Duty - 6'11" - 11'4" H (0051-083)
- Werner Scaffolding Accessories