Shop All Scaffolding Accessories
Werner
Guard Rail and Toe Board System, 12 In. W
Mfr # SQHTG-12
Zoro # G3335346
product price: $372.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$372.99
Free 30-Day Returns
Key Features
- Overall Length 12 ft
- For Use With Werner Stages
- Material Aluminum
- Number of Sides 1
- Includes Brackets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # SQHTG-12
- Zoro # G3335346
- UPC # 051751069877
- Country of Origin United States
- Category Scaffolding Accessories
Dimensions
Overall Length | 12 ft |
Details
Item | Guard Rail and Toe Board System |
For Use With | Werner Stages |
Material | Aluminum |
Number of Sides | 1 |
Includes | Brackets |
Accessory Type | Guard Rail and Toe Board System |
Description
Guard Rail and Toe Board System, Overall Length 12 ft, Number of Sides 1, Material Aluminum, For Use With Werner Stages, Includes Brackets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 308 lb. Load Rating, Swivel (400K71)
- ZORO SELECT Chock, Wheel, 8 In D, Black (2A092)
- CHICAGO HARDWARE Clevis Grab Hook, 4000 Lb, Clevis Attachment, 516 In, Drop Forged Steel, SelfColored, For Use, 23710 9 (23710 9)
- ZORO SELECT Caster Wheel, Cast Iron, 6 in., 2200 lb. (150 CI2H)
- WERNER Ladder Jack Clamping System, PK2 (AC10-20-02)
- WERNER Guard Rail and Toe Board System, 16 ft. L (SQHTG-16A)
- WERNER Guard Rail and Toe Board System, 24 ft. L (SQHTG-24A)
- WERNER Guard Rail and Toe Board System, 24 ft. L (SQHTG-24)
- METALTECH MOTORIZED SYSTEM FOR BAKER SCAFFOLD (I-CNG)
- BIL-JAX Pro-Jax - Additional Height Section - 6' L x 3' H (0127-007-3)
- BIL-JAX Pro-Jax - Adjustable Leg w/Pad (0127-138)
- Werner Scaffolding Accessories