Shop All Scaffolding Accessories
Werner
Guard Rail and Toe Board System, 12 ft. L
Mfr # SQHTG-12B
Zoro # G3335328
product price: $620.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$620.99
Free 30-Day Returns
Key Features
- For Use With Werner Stages
- Overall Length 12 ft
- Overall Width 14 in
- Material Aluminum
- Includes Brackets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # SQHTG-12B
- Zoro # G3335328
- UPC # 051751069952
- Country of Origin Mexico
- Category Scaffolding Accessories
Dimensions
Overall Length | 12 ft |
Overall Width | 14 in |
Details
Item | Guard Rail and Toe Board System |
For Use With | Werner Stages |
Material | Aluminum |
Includes | Brackets |
Number of Sides | 3 |
Accessory Type | Guard Rail and Toe Board System |
Description
Guard Rail and Toe Board System, Overall Length 12 ft, Overall Width 14 in, Number of Sides 3, Material Aluminum, For Use With Werner Stages, Includes Brackets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Desk Mover, 600 lb. Cap, 16"D x 32"W x 11-1/4"H (30E992)
- LITTLE GIANT Wheel Mold-On Rubber, 12 in. x 2-1/2 in. (WHMS-12250)
- TANIS Strip Brush Holder, Sz 2 In, 60 In L, PK10 (AH400860CF)
- DAYTON Modular Powered-Lift/Manual-Push Platform Lift Truck with Workbench, Powered/Manual (2MPU7)
- WERNER Guard Rail and Toe Board System, 16 ft. L (SQHTG-16A)
- WERNER Ladder Jack Clamping System, PK2 (AC10-20-02)
- WERNER Guard Rail and Toe Board System, 24 ft. L (SQHTG-24A)
- WERNER Guard Rail and Toe Board System, 24 ft. L (SQHTG-24)
- WERNER Guard Rail and Toe Board System, 12 In. W (SQHTG-12)
- BIL-JAX Pro-Jax - Ladder Frame - 65" H (0127-101)
- BIL-JAX ST8100 Deck - 4' x 4' - 1/4 Round - Gray Paint (0106-385-6)
- Werner Scaffolding Accessories