Shop All Scaffolding Accessories
Werner
Guard Rail and Toe Board System, 12 ft. L
Mfr # SQHTG-12A
Zoro # G3335337
product price: $635.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$635.99
Free 30-Day Returns
Key Features
- Overall Length 12 ft
- For Use With Werner Stages
- Overall Width 12 in
- Material Aluminum
- Number of Sides 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # SQHTG-12A
- Zoro # G3335337
- UPC # 051751069914
- Country of Origin United States
- Category Scaffolding Accessories
Dimensions
Overall Length | 12 ft |
Overall Width | 12 in |
Details
Item | Guard Rail and Toe Board System |
For Use With | Werner Stages |
Material | Aluminum |
Number of Sides | 3 |
Includes | Brackets |
Accessory Type | Guard Rail and Toe Board System |
Description
Guard Rail and Toe Board System, Overall Length 12 ft, Overall Width 12 in, Number of Sides 3, Material Aluminum, For Use With Werner Stages, Includes Brackets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Brown (CL1386PNT)
- TRI-ARC 24 ft Fixed Ladder with Safety Cage, Steel, 25 Steps, Top Exit, Gray Powder Coated Finish (WLFC1125)
- CAMPBELL CHAIN & FITTINGS 5/8" x 4" Welded Ring, Bright (6051014)
- BULK-STRAP Bulk Webbing, 150 ft x 1 In, 3800 lb (N01150OR)
- WERNER Guard Rail and Toe Board System, 12 In. W (SQHTG-12)
- WERNER Guard Rail and Toe Board System, 24 ft. L (SQHTG-24A)
- WERNER Guard Rail and Toe Board System, 24 ft. L (SQHTG-24)
- WERNER Ladder Jack Clamping System, PK2 (AC10-20-02)
- WERNER Guard Rail and Toe Board System, 16 ft. L (SQHTG-16A)
- ZORO SELECT Bolt Seat, Steel, 1-3/4 in. L x 3/8 in. H (PBOLTSEAT-PK10)
- METALTECH Arch Frame, WalkThru, Steel, Blue, Powdered (M-MA7660PS)
- Werner Scaffolding Accessories