Shop All Harnesses
Werner
Full Body Harness, Vest Style, XL
Mfr # H312004
Zoro # G1223026
original price:
$61.59
5% off
new price: $58.00
/ea
$58.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Size XL
- Harness Application General Industry
- Series LITEFIT
- Harness Style Vest
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Harness Size | XL |
Details
Harness Sizing | XL |
Item | Full Body Harness |
Harness Application | General Industry |
Series | LITEFIT |
Harness Style | Vest |
Description
Harness, Specialty Working Conditions Not Applicable, Harness Sizing XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Velvet Rope Black With Pol.Brass Snap Ends 8ft.Foam Core (VL310Rope-80-BK-SE-PB)
- CONDOR Safety Sign, 7" H, 10" W, Vinyl, Vertical Rectangle, English, 474C59 (474C59)
- NEVS IV Drug Line Label - Versed/Versed 7/8" x 3" Flr Green w/Black (N-5859)
- ANSELL Chemical Resistant Gloves, Blue, PR (04-003)
- WERNER Full Body Harness, Vest Style, S (H312001)
- WERNER Full Body Harness, Vest Style, M/L (H312002)
- WERNER Full Body Harness, Vest Style, M/L (H113002)
- WERNER Full Body Harness, Vest Style, M/L (H232102)
- WERNER Full Body Harness, Universal, Nylon (H412002)
- WERNER Full Body Harness, Vest Style, 2XL (H212005)
- PALMER SAFETY Vest Style, Universal, Yellow/Black (H11110105)
- Werner Fall Protection