Shop All Harnesses
Werner
Full Body Harness, Vest Style, XL
Mfr # H262004
Zoro # G1221599
product price: $118.00
/ea
Free Shipping & Returns
$118.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Series Blue Armor
- Harness Application Positioning, Climbing
- Harness Style Vest
- Harness Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | Blue |
Item | Full Body Harness |
Series | Blue Armor |
Harness Application | Positioning, Climbing |
Harness Style | Vest |
Harness Sizing | XL |
Harness Color | Blue |
Description
Harness, Specialty Working Conditions Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Warning Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1930-EG_18x12 (T1-1930-EG_18x12)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY LN 48)
- KASK KASK Super Plasma Work Helmet - Black (KASKSPW-BK)
- FLOORTEX 67 in L x Polyurethane, 0.9 in Thick (FCA2367XVBK)
- WERNER Full Body Harness, Vest Style, S (H232101)
- WERNER Full Body Harness, Vest Style, M/L (H113002)
- WERNER Full Body Harness, Vest Style, 2XL (H212005)
- WERNER Full Body Harness, Vest Style, M/L (H132102)
- WERNER Arc Flash H934104 Harness Construction, (H934104)
- WERNER Full Body Harness, Vest Style, S (H311001)
- 3M DBI-SALA Full Body Harness, S, Polyester (1102385)
- Werner Fall Protection