Shop All Harnesses
Werner
Full Body Harness, Vest Style, XL
Mfr # H231104
Zoro # G1221669
product price: $136.00
/ea
Free Shipping & Returns
$136.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Series Blue Armor
- Harness Application Construction
- Harness Style Vest
- Harness Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | Blue |
Item | Full Body Harness |
Series | Blue Armor |
Harness Application | Construction |
Harness Style | Vest |
Harness Sizing | XL |
Harness Color | Blue |
Description
Harness, Specialty Working Conditions Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flagging Tape, Vinyl, Roll 300 ft. L (VST01)
- AIR SYSTEMS INTL Portable Breathing System (B100CO4RIS)
- AMMEX GWGN, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Green (GWGN48100)
- MIDWEST QUALITY GLOVES LG EVA Kneeling Pad (29M2)
- WERNER Full Body Harness, Vest Style, M/L (H312002)
- WERNER Full Body Harness, Vest Style, M/L (H132102)
- WERNER Full Body Harness, Vest Style, M/L (H123002)
- WERNER Full Body Harness, Vest Style, 2XL (H231005)
- WERNER Full Body Harness, Vest Style, 2XL (H212005)
- WERNER Full Body Harness, Vest Style, XL (H113004)
- GUARDIAN EQUIPMENT Full Body Harness, Crossover Style, S/M/L (21082)
- Werner Fall Protection